missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Camapur™ Comfort 619 Gloves
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
100 pairs
Description
- Elegant fit and shape
- Excellent touch sensitivity
- High mechanical resistance
- Very good grip even on wet and oily objects
- Washable
- Breathable
Specifications
Specifications
| Certifications/Compliance (Europe) | EC Category PPE 2 |
| Coated Area | Palm |
| Coating Material | Polyurethane |
| Color | White, Gray |
| Cut Resistance Rating | 1 |
| Size | 6 |
| Thickness (Metric) | 1.0 mm |
| For Use With (Application) | General purpose |
| Liner Material | Polyamide |
| Puncture Rating | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction