missing translation for 'onlineSavingsMsg'
Learn More

Xylem Calibration fluid - ISO17025 - (15 mL Dropper Bottle)

Product Code. 30484457
Click to view available options
Refractive Index:
1.33299
1.34026
1.34401
1.34782
1.34968
1.35015
1.35093
1.35171
1.35568
1.36384
1.37233
1.38115
1.39032
1.40978
1.42009
1.4308
1.44193
Unit Size:
15mL
This item is not returnable. View return policy

Product Code. 30484457

Brand: Xylem SS20

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Sucrose solution for calibration of refractometers.

  • Calibration Fluid
  • For Refractometers
TRUSTED_SUSTAINABILITY

Specifications

Type Calibration Fluid
Refractive Index 1.36384
For Use With (Equipment) Refractometer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.