missing translation for 'onlineSavingsMsg'
Learn More

Xylem Calibration fluid - ISO17025 - (15 mL Dropper Bottle)

Product Code. 30484452
Change view
Click to view available options
Refractive Index:
1.33299
1.34026
1.34401
1.34782
1.34968
1.35015
1.35093
1.35171
1.35568
1.36384
1.37233
1.38115
1.39032
1.40978
1.42009
1.4308
1.44193
Unit Size:
15mL
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refractive Index unitSize
30484452 1.33299 15mL
30484469 1.34026 15mL
30484463 1.34401 15mL
30484483 1.34782 15mL
30484468 1.34968 15mL
30484462 1.35015 15mL
30484480 1.35093 15mL
30484473 1.35171 15mL
30484449 1.35568 15mL
30484457 1.36384 15mL
30484458 1.37233 15mL
30484481 1.38115 15mL
30484441 1.39032 15mL
30484464 1.40978 15mL
30484442 1.42009 15mL
30484448 1.4308 15mL
30484482 1.44193 15mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 30484452 Supplier Xylem Supplier No. SS00

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Sucrose solution for calibration of refractometers.

  • Calibration Fluid
  • For Refractometers
TRUSTED_SUSTAINABILITY

Specifications

Type Calibration Fluid
Refractive Index 1.33299
For Use With (Equipment) Refractometer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.