missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Waterproof Sensor - Dual Zone: -40°/+70°C (-40°/+158°F) External

Product Code. 17365639 Shop All SP Scienceware Products
Click to view available options
Calibration Points:
0°C, 22°C
0°C, 50°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17365639

Brand: H-B Instrument™ B602090300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires

AAA(2) batteries

Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

  • Dual zone measurement
  • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
    • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
    • All models include accredited calibration documentation that meets the requirements of ISO 17025
    • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST
    • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Calibration Points 0°C, 22°C
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
For Use With (Application) Temperature Calibration and Verification; wet and dry environments
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (English) Cable 3.3 ft.
Length (English) Probe 1.2 in.
Length (Metric) 19 mm
Length (Metric) Cable 1 m
Length (Metric) Probe 30 mm (2)
Probe Type Waterproof
Resolution 0.1°C/°F
Width (English) 1.6 in.
Product Type Dual Display and Alarm with Duration Counter, plus two 30mm (1.2 in.) Waterproof Sensors / 1m (3.3 ft.); requires 2 AAA batteries
Length (English) 0.7 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Calibrated Yes
Accuracy ±1°C
Width (Metric) 40 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.