missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Calibra™ Digital 852 Multi-channel Micropipettes
Mechanically robust, precise and reliable, these multi-channel micropipettes use a twin cam setting system for calibration stability. Socorex™ Calibra™ Digital 852 Multi-channel Micropipettes include winding-free, instant volume adjustment.
£1270.00 - £1505.00
Specifications
Certifications/Compliance | EN ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). |
---|---|
Autoclavable | Autoclavable |
Color | Gray |
Material | Plastic |
Model | Calibra™ Digital 852 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10350271
|
Socorex™
852.08.010 |
1 to 10 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10743111
|
Socorex™
852.12.100 |
10 to 100 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10399640
|
Socorex™
852.08.100 |
10 to 100 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10186620
|
Socorex™
852.12.200 |
20 to 200 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Multi-channel micropipettes with winding-free, instant volume adjustment.
- Long-term performance stability.
- Shock, heat, chemical and UV-light resistance.
- Reliable user calibration.
- Comfort and safety.
- Easy and glove friendly volume setting and tip ejection.
- Instant volume setting.
- Twin cam system with pre-calibrated steps for true digital volume
entry and numerical display. - Fast setting of key volumes - secondary increments changed only if required.
- Twin cam system with pre-calibrated steps for true digital volume
- 360° rotating volumetric module.
- Sequential tip ejection.
- Autoclavable at 121°C / 250°F
Specifications
EN ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). | |
Gray | |
Calibra™ Digital 852 | |
Micropipette | |
Shock, Heat, Chemicals and UV-light |
Autoclavable | |
Plastic | |
Calibra™ | |
1 Each | |
36 Months |