missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Calibra Digital 832 Stainless Steel Piston Macropipette

Product Code. 10744623
Change view
Click to view available options
Volume (Metric):
0.2 to 2 mL
1 to 10 mL
Precision:
<0.3 to 0.15%
<0.5 to 0.2%
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Precision unitSize
10744623 1 to 10 mL <0.3 to 0.15% Each
10790442 0.2 to 2 mL <0.5 to 0.2% Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10744623 Supplier Socorex™ Supplier No. 832.10

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Certificate Calibration

Mechanically precise, robust, and reliable digital macropipette designed with a twin cam setting system. Socorex™ Calibra Digital 832 Stainless Steel Piston Macropipette guarantees long-term calibration stability and eliminates tedious volume adjustment.

  • Winding-free, instant volume adjustment
  • Unsurpassed performance and calibration stability
  • Robust, long lasting construction
  • Shock, heat, chemicals and UV light resistance
  • Reliable user calibration
  • Autoclavable at 121°C / 250°F fully assembled
  • Each instrument bears its own serial number and passes strict performance control attested by an individual QC certificate
  • Three-year warranty

Specifications

Accuracy <±1.5 to 0.5%
Certifications/Compliance EN ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices).
Autoclavable Autoclavable
Number of Channels 1
Product Line Calibra
Type Macropipette
Volume (Metric) 1 to 10 mL
Precision <0.3 to 0.15%
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.