missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Calibra™ Digital 822 Micropipettes
Mechanically robust, precise and reliable, these micropipettes use a twin cam setting system for calibration stability. Socorex™ Calibra™ Digital 822 Micropipettes include winding-free, instant volume adjustment.
£226.00 - £500.00
Specifications
Certifications/Compliance | EN ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). |
---|---|
Autoclavable | Autoclavable |
Model | Calibra™ Digital 822 |
Number of Channels | 1 |
Product Line | Calibra™ |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10657121
|
Socorex™
822.1000 |
100 to 1000 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10702341
|
Socorex™
822.0100 |
10 to 100 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10655971
|
Socorex™
822.0010Y |
1.0 to 10 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10380181
|
Socorex™
822.0020 |
2 to 20 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10701412
|
Socorex™
822.0200 |
20 to 200 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Single-channel micropipettes with winding-free, instant volume adjustment.
- Long-term performance stability.
- Shock, heat, chemical and UV-light resistance.
- Reliable user calibration.
- Comfort and safety.
- Easy and glove friendly volume setting and tip ejection.
- Instant volume setting.
- Twin cam system with pre-calibrated steps for true digital volume
entry and numerical display. - Fast setting of key volumes - secondary increments changed only if required.
- Twin cam system with pre-calibrated steps for true digital volume
- Autoclavable at 121°C / 250°F
Specifications
EN ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). | |
Calibra™ Digital 822 | |
Calibra™ | |
1 Each | |
36 Months |
Autoclavable | |
1 | |
Micropipette | |
Shock, Heat, Chemicals and UV-light |