missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palintest™ Calcium Hardness (Calcicol) Test Kit
Click to view available options
Quantity:
50 Pack
Unit Size:
Pack of 50
Specifications
Specifications
| No. of Tests | 50 |
| Quantity | 50 Pack |
| Range | 0 to 500mg/L |
| Sufficient For | 50 Tests |
| Type | Calcium Hardness (Calcicol) Test Kit |
Safety and Handling
Product Identifier
- photometric test kit calcium 0-500PPM
- Danger
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 1
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P264-Wash contaminated skin thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see medical advice on this label).
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : boric acid, lithiumhydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction