Learn More
Calcium fluoride, 99%
Description
Calcium fluoride is the commercially important source for fluoride compounds as well as hydrogen fluoride. It is transparent from ultraviolet to infrared region. It is used in spectroscopy, thermal imaging systems and excimer lasers; it is also used in the manufacturing of optical components including windows, prisms and lenses. In addition, it is also used in aluminum-metallurgy, brake lining manufacturing industries, and in tooth enamel.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Boiling Point | ≈2500°C |
| Melting Point | 1403°C |
| Physical Form | Crystals |
| Quantity | 2500 g |
| Packaging | Plastic bottle |
| Refractive Index | 1.434 |
| Specific Gravity | 3.18 |
| Density | 3.18 |
| Beilstein | EM>5, |
| Solubility Information | Slightly soluble in acid. Insoluble in acetone. |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.