missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Includes certificate
- For use with a range of ROTAVISC models
Specifications
Specifications
| Product Type | Standard Silicon Oil |
| Viscosity Range | 100,000 cSt Dynamic |
| Description | Period of Validity: 12 months |
| Temperature Range (Metric) | 25°C |
| Volume (Metric) | 500 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?