missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Square Blade Impeller

Click to view available options
Dimensions (L x W x H):
400 x 38 x 38 mm
452 x 71 x 71 mm
Unit Size:
Each
Description
Stainless steel Square Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
- 316L stainless steel blade and shaft
- For small volumes of viscous product
- Applications: Low speed, High viscosity mixing, Tangential flow pattern
Specifications
Specifications
| Diameter (English) | 2.75 in. |
| Diameter (English) Shaft | 0.3125 in. |
| Diameter (Metric) | 71 mm |
| Diameter (Metric) Shaft | 8 mm |
| Height (English) Blade | 2.75 in. |
| For Use With (Equipment) | Caframo Overhead Stirrer |
| For Use With (Application) | Low Speed, High Viscosity Mixing, Tangential Flow Pattern |
| Height (Metric) Blade | 71 mm |
| Length (English) | 17.75 in. |
| Length (Metric) | 452 mm |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido