missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Propeller and Shaft
Pitched Blade Propeller and Shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. This axial flow impeller is effective for high speed, low to medium viscosity mixing.
Brand: Caframo™ A166
Code : NEW
Additional Details : Weight : 0.44100kg
Description
- Electro-polished stainless steel 316L
- Low shear, high top-to-bottom (axial) pumping capacity with high gas injection
- Will vortex 5 gallons of water at 3600 rpm
- High speed, Low to medium viscosity mixing, Axial flow pattern
Specifications
2.5 in. | |
64 mm | |
16 in. | |
A166 | |
181 g | |
0.4 lb. |
0.3125 in. | |
8 mm | |
400 mm | |
Pitched Blade Impeller | |
Electropolished Stainless Steel (316L) |