missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Pitched Blade Propeller, Blade Only

Product Code. 16304626
Click to view available options
Diameter (Metric):
50 mm
64 mm
78 mm
Includes:
8 mm Bore, Set Screw
9.5 mm Bore, Set Screw
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16304626

Brand: Caframo™ A165

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel Pitched Blade Propeller for use with Caframo™ and Fisherbrand™ Overhead Stirrers and shafts.

  • Electro-polished stainless steel 316L
  • Chemically inert and corrosion resistant 316L stainless steel
  • For low shear, high top-to-bottom pumping capacity
  • Scale up advantage if propeller used in production

Order Info

Shafts sold separately.

Specifications

Diameter (English) 2.5 in.
Diameter (Metric) 64 mm
For Use With (Equipment) Caframo Overhead Stirrer
Includes 8 mm Bore, Set Screw
Length (English) 2.5 in.
Length (Metric) 64 mm
Model A165
Type Propeller Blade
Weight (Metric) 23 g
Material Electropolished Stainless Steel (316)
Weight (English) 0.8 oz.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.