missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Pitched Blade Propeller and Shaft
GREENER_CHOICE

Product Code. 12927116
Click to view available options
Length (Metric):
400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12927116

Brand: Caframo™ A190

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pitched Blade Propeller and Shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Chemically inert and corrosion resistant. Axial flow impeller effective for low shear mixing.

  • 316L stainless steel pitched blade propeller and shaft
  • Blade Diameter: 25 mm
  • Chemically inert and corrosion resistant
  • Effective for low shear mixing

Specifications

Diameter (English) 1 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 25 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo™ Overhead Stirrer
Includes 8 mm Bore, Set Screw
Length (English) 16 in.
Length (Metric) 400 mm
Model A190
Type Pitched Blade Impeller
Weight (Metric) 168 g
Material Electropolished Stainless Steel (316L)
Weight (English) 0.37 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.