missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Pitched Blade Propeller, Blade Only
Stainless steel Pitched Blade Propeller for use with Caframo™ and Fisherbrand™ Overhead Stirrers and shafts.
Brand: Caframo™ A531
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Electro-polished stainless steel 316L
- Chemically inert and corrosion resistant 316L stainless steel
- For low shear, high top-to-bottom pumping capacity
- Scale up advantage if propeller used in production
Order Info
Shafts sold separately.
Specifications
2 in. | |
Caframo™ Overhead Stirrer | |
A531 | |
12.9 g | |
0.46 oz. |
50 mm | |
8 mm Bore, Set Screw | |
Propeller Blade | |
Electropolished Stainless Steel (316) |