missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ PTFE Collapsible Impeller and Shaft

Product Code. 12997106
Change view
Click to view available options
Length (Metric):
400 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12997106 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12997106 Supplier Caframo™ Supplier No. A180
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE Collapsible Impeller and Shaft for use with Caframo™ Overhead Stirrers. Radial flow for high speed, low viscosity mixing.

  • PTFE blade
  • High speed
  • Low-viscosity mixing
  • Radial flow pattern
  • Stainless-steel core in shaft for stability
  • Blade collapses to fit in narrow neck vessels and Erlenmeyer flasks
  • Weight 91 g (0.2 lb.)
  • 38 mm diameter blade with an 8 mm diameter shaft
  • Shaft length: 400 mm (16 in.)
PTFE can be used under the most adverse conditions. This high-performance coating is insoluble, non-contaminating and has exceptional thermal resistance. It's easy to clean, does not scratch other surfaces, and is unbreakable.

Specifications

Diameter (English) 1.5625 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 40 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo™ Overhead Stirrer
For Use With (Application) High Speed, Low Viscosity Mixing, Radial Flow Pattern
Length (English) 16 in.
Length (Metric) 400 mm
Type Collapsible Impeller
Weight (Metric) 91 g
Coating PTFE
Material PTFE
Weight (English) 0.2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.