missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Compact Stand for Overhead Stirrers
GREENER_CHOICE

Product Code. 11984985
Change view
Click to view available options
Length (Metric):
610 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11984985 610 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11984985 Supplier Caframo™ Supplier No. A210
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Compact Stand for Overhead Stirrers offers incredible support in a compact package. For use with Caframo High Torque and Light Torque Overhead Stirrers.

  • Compact Stand A210 for High Torque and Light Torque Overhead Stirrers
  • Unique offset design centers impeller in vessel
  • Cast zinc-aluminum alloy coated base with a chemical resistant epoxy paint
  • 610 mm solid stainless steel rod
  • Allen key
  • 2.6 kg (5.7 lb.)

Specifications

Diameter (English) Shaft 0.625 in.
Diameter (Metric) Shaft 16 mm
Dimensions (L x W) 301.3 x 240 mm (11.875 x 9.5 in.)
For Use With (Equipment) Overhead Stirrer
Includes Rod, stand base and allen key
Length (English) 24 in.
Length (Metric) 610 mm
Model A210
Type Compact Stand
Width (English) 9.5 in.
Width (Metric) 240 mm
Weight (Metric) 2.6 kg
Coating Chemical-resistant Epoxy Paint
Material Cast Zinc, Aluminum
Weight (English) 5.7 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.