missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Crossed Blade Impeller
GREENER_CHOICE

Product Code. 12917106
Change view
Click to view available options
Length (Metric):
400 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12917106 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12917106 Supplier Caframo™ Supplier No. A130
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Crossed Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Radial flow with high vortexing properties.

  • Blade Diameter: 50 mm
  • Shaft Length: 400 mm
  • Welded to shaft
  • Very high shear with high vortexing characteristics
  • Will vortex 5 gallons of water at 900 rpm
  • Weight 128 g (0.3 lb.)

Specifications

Diameter (English) 2 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 50 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo™ Overhead Stirrer
For Use With (Application) High Speed, Low Viscosity Mixing, Axial Flow Pattern
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 16 in.
Length (Metric) 400 mm
Type Crossed Blade Impeller
Weight (Metric) 128 g
Material Electropolished Stainless Steel (316L)
Weight (English) 0.3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.