missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Non-Coring Septum Penetration Needles

Product Code. 11786844
Click to view available options
Needle Gauge:
18 G
Length (English) Needle:
6 in.
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 11786844

Brand: Cadence Science™ 9860

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Needles allow for easier penetration and minimize coring and tracking

  • Micro-mate 316 stainless-steel hub
  • 316 stainless-steel tubing

Specifications

Material Stainless Steel (316), Stainless Steel (Hub)
Needle Gauge 18 G
For Use With (Application) For easier penetration and minimize coring and tracking
Length (English) Needle 6 in.
Product Type Penetration Needle
Quantity 12 Needles
Length (Metric) Needle 15 cm
Needle Point Style Deflected End
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.