missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Laboratory Pipetting Needles

Product Code. 11796824
Change view
Click to view available options
Needle Gauge:
14 G
18 G
Length (English) Needle:
4 in.
6 in.
Material:
Nickel-plated (Hub), Stainless Steel
Stainless Steel, Stainless Steel (Hub)
Connection Type:
Female Luer
Luer
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (English) Needle Material Connection Type unitSize
11796824 14 G 4 in. Stainless Steel, Stainless Steel (Hub) Female Luer Pack of 12
11706834 14 G 6 in. Stainless Steel, Stainless Steel (Hub) Female Luer Pack of 12
11784936 18 G 4 in. Nickel-plated (Hub), Stainless Steel Luer Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11796824 Supplier Cadence Science™ Supplier No. 9870
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

316 Stainless Steel Hub with 316 Stainless Steel Tubing

  • Needles 14-825-16A through -16N and 14-818-106A through -106C all have standard nickel plated hubs and 304 stainless steel cannulae
  • Needles 01-290-29 through -35 have 316 stainless steel Micro-Mate™ Threaded Female Luer Hubs and 316 stainless steel cannulae
  • All have 90° blunt ends

Specifications

Material Stainless Steel, Stainless Steel (Hub)
Needle Gauge 14 G
Length (English) Needle 4 in.
Product Type Pipetting Needle
Quantity 12 Needles
Length (Metric) Needle 101.6 mm
Needle Point Style 90° Blunt
For Use With (Equipment) Manual and Automatic Volumetric Dispensers, Diluters, Pipetters
Connection Type Female Luer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.