missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Cables and DO/Temp/Conductivity Probes for 556 Multi-Probe System

Product Code. 11950115
Change view
Click to view available options
Length (Metric) Cable:
4 m
10 m
20 m
Length (English) Cable:
13 ft.
32 ft.
64 ft.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Cable Length (English) Cable unitSize
11950115 20 m 64 ft. Each
11940105 10 m 32 ft. Each
11930105 4 m 13 ft. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11950115 Supplier YSI™ Supplier No. 556320

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Handheld multiprobe meter

DO/Temperature/Conductivity Probe and Cable. Required to measure dissolved oxygen, temperature, conductivity.

TRUSTED_SUSTAINABILITY

Specifications

Length (English) Cable 64 ft.
Length (Metric) Cable 20 m
Includes Temperature/conductivity sensor
Warranty 1 Year
For Use With (Equipment) YSI model 556 handheld multi probe meter
Probe Type DO/Temperature/Conductivity
For Use With (Application) Measures DO, temperature, conductivity
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.