missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Cable for 29045 Series pH Electrodes
Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
1 m
Unit Size:
Each
Description
- Cole-Parmer Cable
- 4-pin to BNC w/ATC wires for 29045 series pH electrodes
- Three-foot cable
- Lightening fast response time with superior accuracy and repeatabilty
- Perfect for low-ionic strength solutions
- Provides confident values over the entire pH range from 0 to 14
- Cole-Parmer's fast-response fermentation pH electrodes are made of a proprietary new formulation of low-impedance glass replaces all other formulas
- Streamline inventories and eliminate wasted time trying to select the best electrode for your application
- Use in low-ionic strength solutions, high pH testings where sodium error could be a problem and at high temperatures up to 266°F (130°C)
- pH is registered in less than 20 seconds, with a typically accuracy of 0.02 pH units (meter dependant).
- Chemical-resistant Ryton ''PPS'' PG13.5 threaded pressure fitting, PTFE spacer and silicone o-ring ensure a leakproof connection to your assembly
- All electrodes feature double-junction reference for maximum lifespan
- Order detachable cap
Specifications
Specifications
| Connector Types | BNC |
| Description | Cable, 4-pin to BNC w/ATC wires for 29045 series pH electrodes, 3 ft. |
| Length (English) | 3 ft. |
| Length (Metric) | 1 m |
| For Use With (Equipment) | 29045 series pH electrodes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction