missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC-G with 2 Warning Yellow Doors

Product Code. 15974646 Shop All asecos Products
Click to view available options
Configuration:
2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
3 Pull-out Shelves
3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
4 Pull-out Shelves
6 Pull-out Shelves
Height (Metric) Exterior:
1105 mm
1950 mm
Width (Metric) Exterior:
810 mm
1055 mm
Förpackningsstorlek
Each
Denna artikel kan inte returneras. Se returpolicy

For indoor use only

Produktkod. 15974646

missing translation for 'mfr': asecos™ 3049304030498

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

Denna artikel kan inte returneras. Se returpolicy

For indoor use only

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system

Specifikationer

Certifications/Compliance DIN EN 16121/16122 conformity
Configuration 2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
Depth (Metric) Exterior 520 mm
Depth (Metric) Interior 493 mm
Dimensions (D x W x H) Interior 493 x 996 x 990 mm
Dimensions (D x W x H) 520 x 1055 x 1105 mm
Door Style Fixed Window
For Use With (Application) Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Height (Metric) Exterior 1105 mm
Height (Metric) Interior 990 mm
Model CS.110.105.WDFW
No. of Doors 2
No. of Shelves 2
Shelf Type Standard
Surface Coating Powder-coated textured
Weight (Metric) 82.50 kg
Width (Metric) Exterior 1055 mm
Width (Metric) Interior 996 mm
Color Anthracite Gray, Warning Yellow
Depth (English) Exterior 20.47 in.
Height (English) Exterior 43.50 in.
Height (Metric) Opening 990 mm
Material Steel
Product Type Chemical Cabinet
Width (English) Exterior 41.54 in.
Visa mer Visa mindre
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.