missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 2 Light Gray Doors
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
£846.94 - £1687.52
Specifications
Certifications/Compliance | DIN EN 16121/16122 conformity |
---|---|
Depth (Metric) Exterior | 520 mm |
Depth (Metric) Interior | 493 mm |
Material | Steel |
Product Type | Cabinet for chemicals |
Alert:
For indoor use only
Product Code | Brand | Configuration | Height (Metric) Exterior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Configuration | Height (Metric) Exterior | Price | Quantity & Availability | ||||
15965056
|
asecos™
3053104130534 |
2 x shelf (60 kg capacity, sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | 1105 mm |
£846.94
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15985056
|
asecos™
3053104130536 |
2 x shelf (60 kg capacity, sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | 1105 mm |
£859.66
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15283048
|
asecos™
3049604130508 |
3 x shelf, 1 x perforated insert, 1 x 33 litre bottom collecting sump (sheet steel galvanised) | 1950 mm |
£1117.24
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15974656
|
asecos™
3049304130498 |
2 x shelf (100 kg capacity, sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | 1105 mm |
£890.40
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15994656
|
asecos™
3049304130500 |
2 x shelf (100 kg capacity, sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | 1105 mm |
£904.18
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15935066
|
asecos™
3053104130541 |
3 x 25 liter pull-out shelf (sheet steel powder-coated/PP) | 1105 mm |
£1079.08
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15964666
|
asecos™
3049304130507 |
3 x 66 liter pull-out shelf (sheet steel powder-coated/PP) | 1105 mm |
£1129.96
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15915176
|
asecos™
3053304130542 |
3 x shelf (60 kg capacity, sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | 1950 mm |
£1074.31
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15935176
|
asecos™
3053304130544 |
3 x shelf (60 kg capacity, sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | 1950 mm |
£1093.39
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15924866
|
asecos™
3049604130510 |
3 x shelf (100 kg capacity, sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | 1950 mm |
£1137.91
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15975176
|
asecos™
3053304130548 |
4 x 22 liter pull-out shelf (sheet steel powder-coated/PP) | 1950 mm |
£1416.16
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15984866
|
asecos™
3049604130516 |
4 x 33 liter pull-out shelf (sheet steel powder-coated/PP) | 1950 mm |
£1469.16
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15995176
|
asecos™
3053304130550 |
6 x pull-out shelf (sheet steel powder-coated/PP) | 1950 mm |
£1687.52
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications
DIN EN 16121/16122 conformity | |
493 mm | |
Cabinet for chemicals | |
2 |
520 mm | |
Steel | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
Powder-coated textured |