missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ C9905PF Nitrile Cleanroom Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
Class 100 cleanroom (ISO 5)
- Clean-processed 100% nitrile glove
- ESD properties
- White color ideal for cleanroom, lab and food processing environments that require exacting standards of industrial hygiene
- Textured fingertips provide enhanced grip and tactile discrimination
- Long, beaded cuff design ensures compatibility with cleanroom garments and apparel
- Category III, EN 374 approved
- Cleanroom operations
- Food processing
- Electronics manufacturing
- Pharmaceuticals
- Laboratories
- Intricate parts handling
- Paint applications
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | EU Regulation 425/2016, EN 420, EN 374-1:2016, EN 374-5:2016/Virus, EU Regulation 1935/2004 & 10/2011 |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 1.5 |
Color | White |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'