missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex C300 Wet Plus Safety Gloves
Shop All Uvex Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
10 pairs
Description
- SoftGrip coating on the palm and fingertips for a high level of abrasion resistance
- Bamboo TwinFlex™ Technology provides level C cut protection
- Climazone™ ensures the highest possible user comfort
- Enhanced grip is wet areas and oily working conditions
- Free of harmful substances in accordance with Oeko-Tex™ Standard 100
- Silicone-free according to imprint test
- Resistant to oil and grease
Specifications
Specifications
| Certifications/Compliance | OEKO-TEX™ Standard 100 |
| Applications | Industrial |
| Coating Material | HPE |
| Color | Gray, Black |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Bamboo, HPPE, Polyamide |
| Product Type | Cut-resistant Gloves |
| Size | 10 |
| EN388 Standard | 4X42C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction