missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ C170i, Std, Right, O2, 230 V GB

Product Code. 16481415
Change view
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
16481415 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 16481415 Supplier Eppendorf™ Supplier No. 6731001012

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The CellXpert C170i CO2 incubator provides reliable growth conditions (fast recovery, uniform temperature, non fan) for more reproducible results and the fanless design makes cleaning easy. It also provides up to 25 % more usable space and many smart features with the VisioNize™ touch interface.

CellXpert™ C170i, non-segmented inner door, handle right side, 1 – 20 % oxygen control, 220 – 240 V/50 – 60 Hz (GB)- 1 – 20 % oxygen control- handle right side- non-segmented inner door- 180° HTD (standard with C170i)- 220 – 240 V, 50 – 60 Hz
TRUSTED_SUSTAINABILITY

Specifications

Description Deep-drawn (seamless) stainless steel
Capacity (Metric) 170 L
CO2 Sensor Technology IR Sensor
Oxygen Control 1 to 20%
Plug Type GB
Temperature Range (Metric) Ambient +4° to 50°C
Display VisioNize™ touch interface
O2 Sensor Technology ZrO2 (zirconium dioxide)
Ports 2
Dimensions (D x W x H) Interior 44.5 x 53.9 x 69.2 cm/17.5 x 21.2 x 27.2 in.
Dimensions (L x W x H) 71.5 x 71.8 x 90.0 cm/28.3 x 28.1 x 35.4 in.
Width (English) Interior 21.2 in.
Width (Metric) Interior 53.9 cm
Height (English) Interior 27.2 in.
Depth (English) Interior 17.5 in.
Depth (Metric) Interior 44.5 cm
Electrical Requirements 220 - 240 V, 50 - 60 Hz
Voltage 220/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.