missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ InLab™ Dissolved Oxygen Probes

Product Code. 11997801
Change view
Click to view available options
Connections:
BNC/RCA (Cinch) IP67
Mini-LTW (IP67)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connections unitSize
11997801 Mini-LTW (IP67) Each
11305820 BNC/RCA (Cinch) IP67 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11997801 Supplier METTLER TOLEDO™ Supplier No. 51344621
  • ONLINE EXCLUSIVE PRICE
    £1665.00
    £1632.00 / Pack of 1
    Save £33.00
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

A selection of dissolved oxygen probes suitable for all applications.

InLab OptiOx

  • Maintenance free; easy to use; no stirring required
  • Store dry
  • Shaft is made of plastic; check chemical compatibility with your local representative
  • Needs to be calibrated before use
  • Daily calibration is recommended
  • Two-point calibration using zero oxygen tablets suggested for less than 1 mg/L or less than 5% oxygen
  • Replace cap every 12 months (whether in use or not in use); indicated on meter with a pie chart icon
  • Zero oxygen tablets: 51300140
  • OptiOx replacement cap: 51344630 (first replacement cap included with sensor purchase)
  • OptiOx calibration tube: 51344631 (calibration tube included with sensor purchase)
  • OptiOx protective guard: 51344632 (protective guard included with sensor purchase)
  • Compatible with METTLER TOLEDO SevenExcellence benchtop, Seven2Go and SevenGo portable

InLab 605

  • Chemically resistant (reach out to your local representative about chemical compatibility)
  • Store dry
  • The sensor must be polarized for 6 hours prior to usage
  • Gentle stirring is required during calibration and measurement
  • Needs to be calibrated before use
  • Daily calibration is recommended
  • The membrane body needs to be replaced every 3-12 months
  • Electrolyte needs to be changed when the membrane body is changed (see part number below)
  • Membrane Replacement Kit (3 membrane bodies, 25 ml electrolyte): 51340293
  • Electrolyte: 51340294
  • Sealing kit: 51340295
  • Calibration bottle: 51340296
  • uMix Magnetic Stirrer: 30040000
  • Compatible with METTLER TOLEDO SevenExcellence benchtop, Seven2Go and SevenGo portable
TRUSTED_SUSTAINABILITY

Specifications

Length (English) Cable 5 ft.
Length (Metric) Cable 1.80 m
Sensor Types Dissolved Oxygen (Optical)
Temperature (English) Operating 32° to 122°F
Connections Mini-LTW (IP67)
Temperature (Metric) Range 0°C to 50°C
Includes 1.8 m Cable
Type Dissolved Oxygen Probe
Probe Type DO Sensor
For Use With (Application) Routine pH measurement
Dissolved Oxygen (Concentration Range) 0 to 50mg/L
Temperature (Metric) Operating 0°C to 60°C
Model InLab™ OptiOx-ISM
Measurement Range 0 to 500%, 0 to 50 mg/L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.