missing translation for 'onlineSavingsMsg'
Learn More

IKA™ C-MAG HS 4 Digital Magnetic Stirrer with Heating
GREENER_CHOICE

Product Code. 16278181 Shop All IKA Products
Click to view available options
Plug Type:
UK-Style
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16278181

Brand: IKA™ 0004240202

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Magnetic stirrer with heating and ceramic heating plate, which offers excellent chemical resistance.

  • Powerful motor for stirring quantities of up to 5 L (H2O)
  • Simultaneous digital display of target and actual temperatures via LCD display
  • Directly connection for a PT 1000 temperature sensor enable a precise temperature control (included in delivery)
  • Control accuracy in medium +/- 0.5 K (in combination with PT 1000)
  • Display of actual temperature value in medium with 0.1 K resolution when using PT 1000 temperature sensor
  • 3 operating modes to choose (standard, safe, adjustment protection)
  • Fixed safety circuit of 550°C
  • Hot Top indicator – hot surface warning to prevent burns
  • Digital error code display
  • Elevated control panel for protection against leaking liquids
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 230 V
Controller Type Stepless
Temperature (Metric) 50°C to 500°C
Frequency 50/60 Hz
Wattage Input: 270 W; Heat Output: 250 W
Max. Sample Load 5 L
Plug Type UK-Style
No. of Positions 1
Dimensions (L x W x H) 260 x 150 x 105 mm
Display LCD
Top Plate Diameter (Metric) 100 mm
Speed 100 to 1500 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.