missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ C/L™ Platinum-Cured Silicone Pump Tubing
Click to view available options
Diameter (Metric) Inner:
0.89 mm
1.14 mm
2.06 mm
Flow Rate:
10.8 mL/min
17.1 mL/min
45 mL/min
Unit Size:
15m
Each
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Use platinum-cured silicone tubing for high purity applications where outgassing of peroxide product is not allowed
Specifications
Specifications
| Certifications/Compliance | FDA-approved |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.14 mm |
| Material | Platinum-cured Silicone |
| Min. Operating Temperature (Metric) | -40°C |
| Flow Rate | 17.1 mL/min |
| Sterilization Method | Autoclave, Ethylene Oxide, Gamma Irradiation |
| Maximum Pressure | 25.3 psi, 1.75 bar |
| Max. Operating Temperature (Metric) | 100°C |
| Product Type | Microbore Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction