missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ C/L™ Platinum-Cured Silicone Pump Tubing

Product Code. 12695700
Click to view available options
Diameter (Metric) Inner:
0.89 mm
1.14 mm
2.06 mm
Flow Rate:
10.8 mL/min
17.1 mL/min
45 mL/min
Unit Size:
15m
Each
This item is not returnable. View return policy

Product Code. 12695700

Brand: Ismatec™ 9559026

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Smooth surface and low protein binding levels

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Use platinum-cured silicone tubing for high purity applications where outgassing of peroxide product is not allowed

Specifications

Certifications/Compliance FDA-approved
Autoclavable Autoclavable
Diameter (Metric) Inner 0.89 mm
Material Platinum-cured Silicone
Min. Operating Temperature (Metric) -40°C
Flow Rate 10.8 mL/min
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
Maximum Pressure 25.3 psi, 1.75 bar
Max. Operating Temperature (Metric) 100°C
Product Type Microbore Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.