missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ ULTRA L/S™ High-Performance Precision Pump Tubing
Longest life of any C-Flex™ formulation
Brand: Masterflex™ 06434-36
Code : A0
Additional Details : Weight : 1.57000kg
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Applications: General-purpose lab uses requiring high performance and long life
- Characteristics: Exceptional tensile and tear strength, good biocompatibility, low spallation, reduced residue and low gas permeability, smooth surface, translucent
Specifications
Pump Tubing | |
Yes | |
C-Flex™ | |
General-purpose lab uses requiring high performance and long life | |
1 Each | |
3400 mL/min | |
8.2 m | |
Translucent | |
610 mm |
Non-Phthalate; Non-DEHP; RoHS; European Pharmacopoeia; USP | |
9.7 mm | |
7.6 m | |
-45°C | |
36 | |
3/8 in. | |
Low | |
1.4 bar | |
135°C |