missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ ULTRA I/P™ Precision Pump Tubing

Ultra performance for ultrapure applications

Brand:  Masterflex™ 06434-26

Code : A0

Additional Details : Weight : 2.16000kg

 View more versions of this product

Product Code. 12510688

  • £243.00 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Longest pumping life of any C-Flex™ formulation
  • Masterflex™ C-Flex™ ULTRA Precision pump tubing features extremely low spallation with a smooth inner surface for reduces residue and maintain fluid purity.
  • This tubing will maintain flexibility over a wide temperature range.
  • Heat sealable and weldable, C-Flex ULTRA tubing is ideal single-use assemblies, pharmaceutical and high purity applications.
Specifications

Specifications

European Pharmacopoeia; Non-DEHP; RoHS; Non-Phthalate; USP
C-Flex
-40°C
4000 mL/min
Autoclave, Ethylene Oxide, Gamma Irradiation
660 mm Hg
6.4 mm
7.6 m
26
1/4 in.
2.7 bar
100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers