Learn More
- Home
- Products
- Tubing
- Plastic Tubing
- Saint Gobain Life Sciences™ C-Flex™ 082 TPE Tubing
Saint Gobain Life Sciences™ C-Flex™ 082 TPE Tubing
Product Code. 15620715| Product Code. | Diameter (Metric) Outer | Maximum Pressure | Overall Length (Metric) | Thickness (Metric) | Unit Size |
|---|---|---|---|---|---|
| 15620715 | 15.9 mm | 1106 psi | 15.2 m | 3.2 mm | 15m |
| 15650685 | 6.4 mm | 1106 psi | 15.2 m | 1.6 mm | 15m |
| 15660685 | 6.4 mm | 1106 psi | 152.4 m | 1.6 mm | 152m |
| 15670685 | 6.4 mm | 1106 psi | 762.0 m | 1.6 mm | 762m |
| 17973421 | 8 mm | 22 psi (at 19°C) | 107 m | 1.6 mm | 107m |
| 15690685 | 8 mm | 1106 psi | 106.7 m | 1.6 mm | 107m |
| 15600695 | 8 mm | 1106 psi | 457.2 m | 1.6 mm | 457m |
| 15610695 | 9.5 mm | 1106 psi | 15.2 m | 2.4 mm | 15m |
| 15640695 | 9.5 mm | 1106 psi | 15.2 m | 1.6 mm | 15m |
| 15670695 | 11.2 mm | 1106 psi | 15.2 m | 2.4 mm | 15m |
| 15680695 | 11.2 mm | 1106 psi | 91.4 m | 2.4 mm | 91m |
| 15690695 | 11.2 mm | 1106 psi | 213.3 m | 2.4 mm | 213m |
| 15660695 | 9.5 mm | 1106 psi | 304.8 m | 1.6 mm | 305m |
| 15650695 | 9.5 mm | 1106 psi | 106.7 m | 1.6 mm | 107m |
| 17923571 | 12.7 mm | 12 psi (at 19°C) | 61 m | 1.6 mm | 61m |
| 15660705 | 12.7 mm | 1106 psi | 15.2 m | 1.6 mm | 15m |
| 15630705 | 12.7 mm | 1106 psi | 15.2 m | 2.4 mm | 15m |
| 15600705 | 12.7 mm | 1106 psi | 15.2 m | 3.2 mm | 15m |
| 15670705 | 12.7 mm | 1106 psi | 61.0 m | 1.6 mm | 61m |
| 15610705 | 12.7 mm | 1106 psi | 61.0 m | 3.2 mm | 61m |
| 15650705 | 12.7 mm | 1106 psi | 152.4 m | 2.4 mm | 152m |
| 15620705 | 12.7 mm | 1106 psi | 152.4 m | 3.2 mm | 152m |
| 17933511 | 14.3 mm | 16 psi (at 19°C) | 61 m | 2.4 mm | 61m |
| 17983511 | 14.3 mm | 16 psi (at 19°C) | 122 m | 2.4 mm | 122m |
| 15600715 | 14.3 mm | 1106 psi | 61.0 m | 2.4 mm | 61m |
| 15630715 | 15.9 mm | 1106 psi | 45.7 m | 3.2 mm | 46m |
| 15640715 | 15.9 mm | 1106 psi | 106.7 m | 3.2 mm | 107m |
| 15650715 | 17.4 mm | 1106 psi | 15.2 m | 2.4 mm | 15m |
| 15680715 | 19.1 mm | 1106 psi | 15.2 m | 3.2 mm | 15m |
| 15690715 | 19.1 mm | 1106 psi | 27.4 m | 3.2 mm | 27m |
| 17943421 | 19.1 mm | 15 psi (at 19°C) | 76 m | 3.2 mm | 76m |
| 15600725 | 19.1 mm | 1106 psi | 76.2 m | 3.2 mm | 76m |
| 15610725 | 22.2 mm | 1106 psi | 15.2 m | 3.2 mm | 15m |
| 15620725 | 25.4 mm | 1106 psi | 4.5 m | 3.2 mm | 4.5m |
| 15630725 | 28.3 mm | 1106 psi | 4.5 m | 4.8 mm | 4.5m |
| 15630685 | 34.9 mm | 1106 psi | 4.5 m | 4.8 mm | 4.5m |
| 15640685 | 38.1 mm | 1106 psi | 4.5 m | 6.4 mm | 4.5m |
Use promo code 27996
Log in to see stock.
BEST PRICE on Promo! Use promo code "27996" to get your promotional price.
Description
C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.
- Sealable and weldable either pre- or post- sterilization
- Sterilizable by gamma and x-ray irradiation as well as autoclave
- Complies with USP Class VI and ISO standards
- Full Validation Package available for all promoted C-Flex products
- Moldable, bondable, and formable for single-use assemblies and overmolds
- Remains flexible from -45°C to +135°C (-50°F to +275°F)
- Significantly less permeable than silicone
- All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
- C-Flex 072 has excellent durability in peristaltic pump applications
Typical Applications
- Aseptic Sealing Disconnections
- Aseptic Welding Connections
- Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
- Single-Use Assemblies
Specifications
Specifications
| Certifications/Compliance | USP Class VI, ISO 10993, EP |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.375 in. |
| Diameter (Metric) Inner | 9.6 mm |
| Material | Thermoplastic |
| Diameter (English) Outer | 0.625 in. |
| Diameter (Metric) Outer | 15.9 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (English) | 0.125 in. |
| Thickness (Metric) | 3.2 mm |
| Elongation | 874% |
| For Use With (Application) | Pharmaceutical and Biopharmaceutical Applications, Single-use Assemblies |
| Min. Operating Temperature (Metric) | -45°C |
| Sterility | Non-sterile |
| Color | Translucent |
| Hardness | 60 (Shore A) |
| Flexibility | Flexible |
| Maximum Pressure | 1106 psi |
| Max. Operating Temperature (Metric) | 135°C |
| Product Type | Tubing |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.