missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex Microbore Extension Tubing
Click to view available options
Diameter (Metric) Inner:
0.19 mm
0.25 mm
0.51 mm
0.89 mm
1.02 mm
Unit Size:
Each
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.19 mm |
| Material | C-Flex |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 1 Roll |
| Max. Operating Temperature (Metric) | 135°C |
| Product Type | Extension Pump Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction