missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex Microbore Extension Tubing

Product Code. 11755199
Click to view available options
Diameter (Metric) Inner:
0.19 mm
0.25 mm
0.51 mm
0.89 mm
1.02 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11755199

Brand: Masterflex™ 9571826

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 0.89 mm
Material C-Flex
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1 Roll
Max. Operating Temperature (Metric) 135°C
Product Type Extension Pump Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.