missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ L/S™ Spooled Precision Pump Tubing

Product Code. 11836773
Change view
Click to view available options
Tubing Size:
13
14
15
16
17
18
24
25
35
36
Flow Rate:
0.21 to 130mL/min.
1000 mL/min
1100 mL/min
1700 mL/min
1800 mL/min
2300 mL/min.
2600 mL/min
3400 mL/min
36 mL/min
480 mL/min
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Flow Rate unitSize
11836773 14 0.21 to 130mL/min. Each
11826773 13 36 mL/min Each
11886773 15 1100 mL/min Each
11846773 16 480 mL/min Each
11866773 17 1700 mL/min Each
11896773 24 1800 mL/min Each
11856773 25 1000 mL/min Each
11806783 35 2600 mL/min Each
11816783 36 3400 mL/min Each
11876773 18 2300 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11836773 Supplier Masterflex™ Supplier No. 0642714
Estimated Shipment: 10-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Combines biocompatibility of silicone with chemical resistance similar to Tygon™

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Applications: General-purpose lab uses requiring high performance and long life
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, opaque white
  • Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material C-Flex
Overall Length (Metric) 12,200 cm
For Use With (Application) For general-purpose lab uses requiring high performance and long life
Min. Operating Temperature (Metric) -40°C
Tubing Size 14
Flow Rate 0.21 to 130mL/min.
Hose Barb 1/16 in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Opaque White
Maximum Pressure 2.7 bar
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.