missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ L/S™ High Performance Precision Pump Tubing

Product Code. 11755128
Click to view available options
Tubing Size:
15
24
35
36
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11755128

Brand: Masterflex™ 0642424

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure optimal Masterflex™ pump performance with this tubing. Masterflex™ C-Flex™ L/S™ High Performance Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™. Ideal for applications involving pressure, suction lift and viscous fluids.

C-Flex™ tubing features exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface. General purpose lab tubing for applications requiring high performance and long life.
  • Thicker wall compared to Precision pump tubing
  • Lot-to-lot consistency for superior accuracy and repeatability
  • Provides longer life than other platinum and peroxide silicone tubing formulations
  • Very low protein binding
  • Heat sealable, weldable
  • Better resistance to pH fluctuation
  • Complies with USP Class VI, EP, REACH, RoHS, ADCF
  • Economical
  • Opaque White

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material Silicone
Diameter (English) Outer 0.94 in.
Diameter (Metric) Outer 24 mm
Overall Length (English) 24.9 ft.
Overall Length (Metric) 760 cm
For Use With (Application) For general-purpose lab uses requiring high performance and long life
Min. Operating Temperature (Metric) -40°C
Tubing Size 24
Flow Rate 2.8 to 1700mL/min.
Hose Barb 1/4 in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Opaque White
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.