missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ I/P™ Spooled Precision Pump Tubing

Product Code. p-7187323
Click to view available options
Tubing Size:
26
73
82
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11826783

Brand: Masterflex™ 0642726

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maintain flexibility at extreme temperatures

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Ultra smooth inner surface results in fewer extractables

Masterflex™ C-Flex™ Precision pump tubing offers enhances biocompatibility with longer pumping life. This tubing is nonpyrogenic, noncytotoxic, and nonhemolytic — protecting the purity of your fluid. Heat sealable and weldable, C-Flex tubing is ideal for biopharmaceutical processing and storage and botanical production.

Specifications

Certifications/Compliance FDA approved
Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material C-Flex
Overall Length (Metric) 121.9 m
For Use With (Application) For General-Purpose Lab Uses Requiring High Performance and Long Life
Min. Operating Temperature (Metric) -40°C
Tubing Size 26
Flow Rate 4000 mL/min
Hose Barb 1/4 in.
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
Maximum Pressure 2.06 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 100°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.