missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ I/P™ Spooled Precision Pump Tubing
Click to view available options
Tubing Size:
26
73
82
Unit Size:
Each
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Ultra smooth inner surface results in fewer extractables
Masterflex™ C-Flex™ Precision pump tubing offers enhances biocompatibility with longer pumping life. This tubing is nonpyrogenic, noncytotoxic, and nonhemolytic — protecting the purity of your fluid. Heat sealable and weldable, C-Flex tubing is ideal for biopharmaceutical processing and storage and botanical production.
Specifications
Specifications
| Certifications/Compliance | FDA approved |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | C-Flex |
| Overall Length (Metric) | 121.9 m |
| For Use With (Application) | For General-Purpose Lab Uses Requiring High Performance and Long Life |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 26 |
| Flow Rate | 4000 mL/min |
| Hose Barb | 1/4 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction