missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ 50-A B/T™ PerfectPosition™ Pump Tubing

Product Code. 11886793
Click to view available options
Tubing Size:
87 (12.7 mm)
90 (19 mm)
91 (19 mm)
Overall Length (Metric):
3 m
300 cm
7.6 m
Flow Rate:
1.4 to 44 L/min.
18900 mL/min
42000 mL/min
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11886793

Brand: Masterflex™ 0642487

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Heat sealable and weldable
  • Inexpensive
  • Biocompatible
  • Physical properties similar to silicone with chemical compatibility of Tygon™

Specifications

Certifications/Compliance FDA approved; Prop 65 NA (no Prop 65 chemicals)
Autoclavable Autoclavable
Material C-Flex 50-A
Overall Length (Metric) 3 m
Min. Operating Temperature (Metric) -40°C
Sterility Sterile
Tubing Size 87 (12.7 mm)
Flow Rate 18900 mL/min
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
Maximum Pressure 1.7 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 135°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.