missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Versilon C-210-A Oil, Fuel, and Grease Resistant Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
15/16 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
Descrizione
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Excellent abrasion and tear resistance. Remains flexible even in subzero temperatures. Consistently tight lot-to-lot tolerances. Clear tubing—view fluid being transferred
Specifica
Specifica
| Diameter (English) Inner | 1/8 in. |
| Material | Versilon C-210-A |
| Diameter (English) Outer | 1/4 in. |
| Overall Length (Metric) | 50 ft. |
| Color | Clear |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto