missing translation for 'onlineSavingsMsg'
Learn More

Honeywell KCL™ Butoject™ 898 Gloves

Product Code. p-7146318
Click to view available options
Size:
8
09
Unit Size:
1 pair
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 10647235

Brand: Honeywell KCL™ 089808111X

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Honeywell KCL™ Butoject™ 898 Gloves are highly flexible, made of injection-molded butyl rubber, and feature excellent protection against a wide range of chemicals and gases.

  • Highly flexible glove made of butyl rubber
  • Manufactured via environmentally-friendly injection molding process
  • Popular in the field of NBC protection
  • Excellent protection against a wide range of chemicals and gases
  • Meets the new En 16-350 antistatic standard
  • Gastight (meets NATO requirements)
  • Loose fit allows gloves to be worn underneath
  • May be re-used following special cleaning (consult KCL)
  • Can be combined with chemically protective clothing
  • Very good protection against extremely aggressive and toxic chemicals
  • Extremely comfortable
  • Very good temperature resistance
  • Good mechanical resistance
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 16-350 antistatic standard, EC Category PPE 3
Color Black
Cut Resistance Rating 0
Material Butyl
Powdered Powdered
Size 8
Thickness (Metric) 0.7 mm
Puncture Rating 0
Resistant To Resistant to permeation by chemicals: BCI
Tear Rating 1
Length (Metric) 340 to 360 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.