missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Butoject™ 898 Gloves
Click to view available options
Size:
8
09
Unit Size:
1 pair
Description
- Highly flexible glove made of butyl rubber
- Manufactured via environmentally-friendly injection molding process
- Popular in the field of NBC protection
- Excellent protection against a wide range of chemicals and gases
- Meets the new En 16-350 antistatic standard
- Gastight (meets NATO requirements)
- Loose fit allows gloves to be worn underneath
- May be re-used following special cleaning (consult KCL)
- Can be combined with chemically protective clothing
- Very good protection against extremely aggressive and toxic chemicals
- Extremely comfortable
- Very good temperature resistance
- Good mechanical resistance
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 16-350 antistatic standard, EC Category PPE 3 |
| Color | Black |
| Cut Resistance Rating | 0 |
| Material | Butyl |
| Powdered | Powdered |
| Size | 09 |
| Thickness (Metric) | 0.7 mm |
| Puncture Rating | 0 |
| Resistant To | Resistant to permeation by chemicals: BCI |
| Tear Rating | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction