missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Business Men 32450 Shoes
Click to view available options
Size:
40
41
42
43
44
45
46
47
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 O1 SRA
- Smooth leather
- Black
- Slip resistance special rubber outsole sole
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
- Insole leather
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 O1 SRA |
| Color | Black |
| Liner Material | Microfiber |
| Material | Leather |
| Size | 43 |
| Sole Features | Slip-resistant |
| Sole Material | Rubber |
| Style | 32450 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction