missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Burkle™ Melamine Melamine Mortar

Product Code. 11843270 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
700 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11843270 700 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11843270 Supplier Buerkle™ Supplier No. 82520500
  • ONLINE EXCLUSIVE PRICE
    £23.60
    £15.32 / Pack of 1
    Save £8.28
    35% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Buerkle™ Melamine Mortar with particularly hard and abrasion resistant surface.

  • Melamine
  • Hard surface
  • Abrasion resistant surface
  • With base and spout
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 700 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 150 mm
Product Type Mortar
Material Melamine
For Use With (Application) Suitable for Use with Foodstuffs
Height (Metric) 95 mm
Capacity 700 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.