missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Control Seal Close-it Food and Pharma Maxi 150 x 150

Product Code. 10682435
Change view
Click to view available options
Dimensions (L x W):
150 x 150 mm
Unit Size:
Pack of 250
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10682435 150 x 150 mm Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10682435 Supplier Buerkle™ Supplier No. 53033018
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adhesive approved for use with foodstuffs, reliably prevents products from leaking out after sampling

  • In accordance with FDA guidelines
  • Especially suitable for pharmaceutical and food sectors
  • For larger holes or longer tears in containers
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA
Description Close-it food control seal
Color White
Format Label
Material Aluminum, Paper
Printable Sides Front
Product Type Control Seal
Sterility Non-sterile
Display Text Without
For Use With (Application) Sampling Foodstuffs, Pharmaceuticals, Cosmetics, Food Additives
Quantity 250/Roll
Dimensions (L x W) 150 x 150 mm
Length (English) 5.9 in.
Length (Metric) 150 mm
Width (English) 5.9 in.
Width (Metric) 150 mm
Height (English) 5.9 in.
Height (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.