missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Burette Holder Kit

Product Code. 15752279 Shop All Ohaus Products
Click to view available options
Material:
Nickel-plated
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15752279

Brand: OHAUS™ 30392231

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Burette Holder Kit designed to securely grip and position laboratory glassware.

  • Corrosion-resistant lab-frames, rods and connectors
  • Available in premium stainless steel, offering high chemical resistance and durability.
  • Nickel-plated zinc clamps offer high-tensile strength.
TRUSTED_SUSTAINABILITY

Specifications

Type Burette Holder Kit
Material Stainless Steel
For Use With (Equipment) 100 mL burettes
Description Clamp, Specialty, Buret Set, CLS-BTSETS
Diameter (Metric) 13 mm
Height (Metric) 25.000 mm
Height (English) 1.00 in.
Length (English) 7.00 in.
Length (Metric) 178 mm
Length (Metric) Arm 578 mm
Size Micro – 100 mL burets
Width (English) 13.00 in.
Width (Metric) 330.00 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.