missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Burette Clamp

Product Code. 10769431
Click to view available options
Material:
Chromium-plated
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10769431

Brand: Bochem™ 5631

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Burette Clamp is equipped with a bosshead and can be used with test tubes and burettes.

  • Bosshead 13.5mm diameter
  • PVC coated

Specifications

Material Chromium-plated
Description 90° angle
Diameter (Metric) 13.5 mm
Diameter (Metric) Inside 7 to 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.