missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Burette Bristle Brushes

Product Code. 12801944
Change view
Click to view available options
Length (Metric):
52 cm
62 cm
77 cm
93 cm
Diameter (Metric) Bristle:
13 mm
16 mm
19 mm
25 mm
For Use With (Equipment):
10 mL Burette
100 mL Burette
25 mL Burette
50 mL Burette
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Bristle For Use With (Equipment) Unit Size
12801944 52 cm 13 mm 10 mL Burette Pack of 10
12811944 62 cm 16 mm 25 mL Burette Pack of 10
12338328 77 cm 19 mm 50 mL Burette Pack of 10
12348328 93 cm 25 mm 100 mL Burette Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 12801944 Supplier Pinnacle Brush™ Supplier No. T401
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Excellent for cleaning out narrow burettes and other hard-to-reach instruments. Pinnacle Brush™ Burette Bristle Brushes are supplied in packs of 10.

  • On galvanized steel wire handles
  • Available for a range of burette sizes and cleaning head diameters

Specifications

Product Type Burette Brush
Bristle Material Fiber
Handle Material Metal
Diameter (Metric) 1.6 cm
Diameter (Metric) Bristle 13 mm
For Use With (Equipment) 10 mL Burette
Length (Metric) 52 cm
Length (Metric) Brush 8.5 cm
Length (Metric) Handle 43.5 cm
Quantity 10 Pk.
Size Brush Circumference: 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.